0 items

Hinkley Lighting Yorktown 100W 2-Light Medium E-26 Base Wall Sconce Bracket

H5742

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Yorktown
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
6-4/5 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
9-4/5 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Metal
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday