0 items

Hinkley Lighting 100W 3-Light Bath Vanity Fixture

H5853

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
Etched
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Material
Metal
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
25-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday