Hinkley Lighting Harper 100W 3-Light Medium E-26 Base Semi Flushmount Ceiling Fixture

H3641

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Harper
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7 in
Dimmable
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
10 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Die Cast Aluminum
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday