0 items

Hinkley Lighting 100W 3-Light Medium Semi-Flush Ceiling Light in Olde Bronze

H4669OBOPAL

Color Finish

(Pricing is for Olde Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
23-3/10 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
16 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
1600
Material
Metal
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
23-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday