0 items

Hinkley Lighting 100W 4-Light Medium Chandelier in Polished Chrome

H3048CM

Color Finish

(Pricing is for Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Height
15-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
28 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday