11-3/10 in. 1-Light Semi-Flushmount Ceiling Light in Antique Nickel

Part #H3149AN  |  Item #4514393  |  Manufacturer Part #3149AN

$ 179.09 EACH
(Pricing is for Antique Nickel)

Color/Finish:
Antique Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic, elegant lines and timeless details enhance a traditional space
  • Ideal for vintage filament bulbs (not included)
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • 15 year finish warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Clear

Height: 11-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

Volts: 120V

Watts: 100

Width: 7 in