Hinkley Lighting 11-4/5 in. 100W 1-Light Outdoor Wall Lantern in Oil Rubbed Bronze

H2230OZ

Manufacturer Part #: 2230OZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Dimmable
No
Energy Star Compliant
No
Glass Type
Etched Seeded
Height
11-3/4 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday