Hinkley Lighting

11 in. 100W 1-Light Medium E-26 Incandescent Ceiling Light with Clear Glass in Polished Chrome

Part #H3150CM  |  Manufacturer Part #3150CM

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Classic, elegant lines and timeless details enhance a traditional space
  • Sparkling chrome with reflective finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • 15 year finish warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 7 in

Energy Star Compliant: No

Glass Type: Clear

Height: 11 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 8-3/4 in