Hinkley Lighting

11 in. 50W 1-Light GU10 Compact Fluorescent Hanging Lantern in Black

Part #H2252BK  |  Manufacturer Part #2252BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic lines and heritage details complement traditional architecture
  • 12 year warranty on electrical wiring and components
  • Striking black finish enhances design
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Specifications

ADA Compliant: No

Bulb Type: Halogen

Color Finish: Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 15 in

Light Bulb Base Type: GU10

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 50

Width: 11 in