Hinkley Lighting
11 in. 60W 3-Light Candelabra E-12 Incandescent Hanging Lantern in Regency Bronze
Part #H1432RB | Item #4130250 | Manufacturer Part #1432RB
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 12 year warranty on electrical wiring and components
- Classic lines and heritage details complement traditional architecture
- For complete warranty information visit https://www.hinkleylighting.com
- Bold and robust dark bronze finish
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Color Finish: Regency Bronze
Color Finish Category: Bronze Tones
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear Seeded
Height: 23-1/4 in
Light Bulb Base Type: Candelabra E-12
Lighting Style: Traditional
Material: Aluminum
Number Of Lights: 3
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 11 in