0 items

Hinkley Lighting Atlantis 11W LED Wall Lantern

H1648LED

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
Atlantis
Color Finish
Titanium
Color Finish Category
Silver Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
16 in
Installation Type
Wall Mount
Lumens
900
Material
Aluminum
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
11
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday