0 items

Hinkley Lighting 12-3/10 in. 4-Light Semi-Flushmount Ceiling Light

H3221

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched
Height
12-1/4 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Material
Die Cast Aluminum
Number Of Lights
4
Volts
120V
Watts
100
Width
20-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday