Hinkley Lighting 12 in. 3-Light Semi-Flushmount Ceiling Light in Antique Nickel
HIN3201AN
Manufacturer Part #: 3201AN
DESCRIPTION
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Comes equipped with a diffuser to minimize bulb exposure and soften the intensity of light emitted.
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- Height
- 12 in
- Light Bulb Base Type
- Medium E-26
- Number Of Lights
- 3
- Volts
- 120V
- Watts
- 75
- Width
- 20 in
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday