Hinkley Lighting

14-1/2 in. 100W 1-Light Outdoor Wall Lantern in Black

Part #H1494BK  |  Item #4519442  |  Manufacturer Part #1494BK

$ 199.10 EACH
(Pricing is for Black)

Color/Finish:
Black

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Classic lines and heritage details complement traditional architecture
  • 12 year warranty on electrical wiring and components
  • For complete warranty information visit https://www.hinkleylighting.com
  • 2 year finish warranty
  • Striking black finish enhances design

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Black

Color Finish Category: Blacks

Depth: 9 in

Dimmable: No

Energy Star Compliant: No

Glass Type: [Clear Seeded, Etched Seeded]

Height: 14-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: [Traditional, Transitional, Craftsman]

Material: Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 8 in