Hinkley Lighting

14 in. 60W 1-Light Outdoor Wall Lantern in Copper Bronze

Part #H2226CB  |  Item #1785624  |  Manufacturer Part #2226CB

$ 369.19 EACH

Color/Finish:
Copper Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 2 year finish warranty
  • For complete warranty information visit https://www.hinkleylighting.com
  • 12 year warranty on electrical wiring and components
  • Bold and robust dark bronze finish

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Copper Bronze

Color Finish Category: Bronze Tones

Depth: 7 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Clear

Height: 14 in

Light Bulb Base Type: Medium E-26

Lighting Style: [Traditional, Glam]

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Hardwired

UL Listed: No

Volts: 120V

Watts: 60

Width: 6 in