0 items

Hinkley Lighting 15-1/2 in. 60W 1-Light Outdoor Wall Lantern

H1326

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Hematite
Color Finish Category
Greys
Color Temperature
2700
Depth
4-4/5 in
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
15-1/2 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday