15-1/2 in. 60W 1-Light Outdoor Wall Lantern in Hematite

Part #H1326HE  |  Item #4130269  |  Manufacturer Part #1326HE

$ 129.00 EACH

Color/Finish:
Hematite

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • 12 year warranty on electrical wiring and components

Specifications

ADA Compliant: No

Bulb Type: Halogen

Color Finish: Hematite

Color Finish Category: Greys

Color Temperature: 2700

Depth: 4-4/5 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 15-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: [Transitional, Modern]

Material: Die Cast Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60

Width: 4-1/2 in