Hinkley Lighting

15-3/10 in. 60W 1-Light Outdoor Wall Lantern in Copper Bronze

Part #H2330CB  |  Manufacturer Part #2330CB

Call for Pricing EACH

Color/Finish:
Copper Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • 12 year warranty on electrical wiring and components
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • 2 year finish warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Copper Bronze

Color Finish Category: Bronze Tones

Depth: 9-4/5 in

Dimmable: No

Energy Star Compliant: No

Glass Type: [Clear, Bent, Beveled, Bound]

Height: 15-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60

Width: 9 in