0 items

Hinkley Lighting 15 in. 3-Light Semi-Flushmount Ceiling Light

H4791

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
15 in
Light Bulb Base Type
Medium E-26
Material
Metal
Number Of Lights
3
Volts
120V
Watts
75
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday