0 items

Hinkley Lighting Sullivan 15W 1-Light Outdoor Wall Lantern

H1744LED

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Sullivan
Color Finish
Black
Color Finish Category
Blacks
Depth
10 in
Dimmable
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
18-1/4 in
Indoor Outdoor
Outdoor
Lumens
1100
Material
Aluminum
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
15
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday