0 items

Hinkley Lighting 16-1/4 in. 60W 2-Light Flushmount Ceiling Light in Pewter

H3616PW

Color Finish

(Pricing is for Pewter)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
No
Glass Type
Clear Optic
Height
7-1/2 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Solid Brass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
16-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday