Hinkley Lighting

16 in. 20W 2-Light Outdoor Wall Lantern in Satin Black

Part #H1660SK  |  Manufacturer Part #1660SK

Color/Finish:
Satin Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 year finish warranty
  • Striking black finish enhances design
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 12 year warranty on electrical wiring and components

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Halogen

Color Finish: Satin Black

Color Finish Category: Blacks

Depth: 3-1/2 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Etched

Height: 16 in

Light Bulb Shape Code: MR16

Lighting Style: Modern

Material: Die Cast Aluminum

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 20

Width: 6 in