Hinkley Lighting

2 in. Outdoor Pier Mount in Oil Rubbed Bronze

Part #H1304OZ  |  Manufacturer Part #1304OZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 year finish warranty
  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold and robust dark bronze finish
  • Concealed fasteners
  • Mounting hardware not included

Documents

Specifications

ADA Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Height: 3-1/2 in

Indoor Outdoor: Outdoor

Material: Aluminum

UL Listed: No

Volts: 120V

Width: 7 in