Hinkley Lighting 2-Light Flushmount

H5551

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Material
Die Cast Aluminum
Number Of Lights
2
Volts
120V
Watts
60
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday