20 W 2-Light Sconce in Titanium

You last purchased this on
 
Hinkley

20 W 2-Light Sconce in Titanium

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

20 W 2-Light Sconce in Titanium

  • Fast #
  • Part #H1660TT
  • Item #3536756
  • Manufacturer Part #1660TT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Titanium Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 year finish warranty
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Rich gray tone
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Silver Tones
Color Finish Name:
Titanium
Depth:
3-1/2 in
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
16 in
Light Bulb Shape Code:
MR16
Light Bulb Style:
Reflector
Light Bulb Type:
Halogen
Lighting Style:
Modern
Material:
Aluminum
Number of Lights:
2
Volts:
120V
Watts:
20 W
Width:
6 in