0 items

Hinkley Lighting 22-1/2 in. 100W 3-Light Medium Chandelier

H4653

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Light Amber Seedy
Height
18 in
Light Bulb Base Type
Medium E-26
Material
Metal
Number Of Lights
3
Volts
120V
Watts
100
Width
22-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday