0 items

Hinkley Lighting 22 in. 75 W 1-Light Medium Lantern in Copper Bronze

H2220CB

Color Finish

(Pricing is for Copper Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 75W M Bulb Required
  • Copper Bronze; W: 7 1/4" H: 22" Ext: 11"
  • Plantation Family Wall Fixture

SPECIFICATIONS

ADA Compliant
No
Color Finish
Copper Bronze
Color Finish Category
Bronze Tones
Depth
11 in
Energy Star Compliant
No
Glass Type
Clear Optic
Height
22 in
Light Bulb Base Type
Medium E-26
Material
Solid Brass
Number Of Lights
1
Power Source
Hardwired
Watts
75
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday