0 items

Hinkley Lighting 25W Step Light in Bronze

H58025BZ

Color Finish

(Pricing is for Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear
Height
4-3/4 in
Light Bulb Shape Code
G9
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
No
Watts
25
Width
7-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday