0 items

Hinkley Lighting 26W 120V Candelabra Post Mount Lantern in Mocha

H1311MO

Color Finish

(Pricing is for Mocha)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Mocha
Color Finish Category
Browns
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
27-1/2 in
Light Bulb Base Type
GU24
Material
Cast Aluminum
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
40
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday