Hinkley Lighting

27-1/2 in. 60W 4-Light Foyer in Silver Leaf

Part #H3284SL  |  Manufacturer Part #3284SL

Color/Finish:
Silver Leaf

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Luxurious gold finish with opulent sheen
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Silver Leaf

Color Finish Category: Silver Tones

Energy Star Compliant: No

Height: 27-1/2 in

Light Bulb Base Type: Candelabra E-12

Material: Die Cast Aluminum

Number Of Lights: 4

Volts: 120V

Watts: 60

Width: 16 in