3-Light Ceiling Light Fixture with Clear Seedy Panel Glass in Oil Rubbed Bronze
3-Light Ceiling Light Fixture with Clear Seedy Panel Glass in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Lifetime warranty on electrical wiring and components
- Classic, elegant lines and timeless details enhance a traditional space
- 15 year finish warranty
- Rich dark brass finish
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 11-1/2 in