Hinkley Lighting

3-Light Ceiling Light with Clear Beveled Glass in PolishedAntiqueNickel

Part #H3003PL  |  Manufacturer Part #3003PL

Color/Finish:
Polished Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Polished Antique Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Clear Beveled Panels

Height: 13 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Die Cast Aluminum

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 60

Width: 12 in