35W 1-Light GU10 Halogen Outdoor Wall Sconce in Titanium

Part #H2850TT  |  Item #7296804  |  Manufacturer Part #2850TT

$ 189.00 EACH

Color/Finish:
Titanium

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 12 year warranty on electrical wiring and components
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Halogen

CSA Certified: No

Color Finish: Titanium

Color Finish Category: Silver Tones

Depth: 3-4/5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Crackle

Height: 14 in

Installation Type: Wall Mount

Light Bulb Base Type: GU10

Lighting Style: Contemporary

Material: Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: No

Volts: 120V

Watts: 35

Width: 4-4/5 in