35W 1-Light GU10 Halogen Outdoor Wall Sconce in Titanium

Part #H2855TT  |  Item #7297064  |  Manufacturer Part #2855TT

$ 309.16 EACH

Color/Finish:
Titanium

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • 12 year warranty on electrical wiring and components
  • Mounting hardware is hidden on the backplate to ensure a clean silhouette.
  • Rich gray tone

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Halogen

CSA Certified: No

Color Finish: Titanium

Color Finish Category: Silver Tones

Depth: 3-4/5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Crackle

Height: 28 in

Installation Type: Wall Mount

Light Bulb Base Type: GU10

Lighting Style: Contemporary

Material: Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: No

Volts: 120V

Watts: 35

Width: 4-4/5 in