0 items

Hinkley Lighting Sussex 4-1/2 in. 60W 1-Light Wall Sconce

H4790

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Sussex
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-4/5 in
Energy Star Compliant
No
Height
18 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Die Cast Aluminum
Number Of Lights
1
Volts
120V
Watts
60
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday