0 items

Hinkley Lighting 40W 3-Light Medium E-26 Base Flushmount Ceiling Fixture

H3473

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Clear, Seeded
Height
9-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
40
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday