6-3/10 in. 60W 1-Light Wall Lantern in BuckeyeBronze

Part #H1320KZLED  |  Item #4241771  |  Manufacturer Part #1320KZ-LED

$ 329.17 EACH
(Pricing is for Buckeye Bronze)

Color/Finish:
Buckeye Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bold and robust dark bronze finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 2 year finish warranty
  • LED components carry a 5-year limited warranty

Specifications

ADA Compliant: No

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Buckeye Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 15-1/2 in

Installation Type: Wall Mount

Length: 12 in

Lighting Style: [Transitional, Modern]

Lumens: 1100

Material: Die Cast Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 15

Width: 6-1/4 in