Hinkley Lighting 6 in. 20W 2-Light Wall Lantern

H1660

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Titanium
Color Finish Category
Chromes
Depth
3-1/2 in
Dimmable
No
Energy Star Compliant
No
Glass Type
Etched
Height
16 in
Indoor Outdoor
Outdoor
Light Bulb Shape Code
MR16
Material
Aluminum
Number Of Lights
2
Volts
120V
Watts
20
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday