Hinkley Lighting

6 in. 20W 2-Light Wall Lantern in Bronze

Part #H1660BZ  |  Manufacturer Part #1660BZ

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warm rich light bronze tone
  • 2 year finish warranty
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 12 year warranty on electrical wiring and components
  • Bold lines and a clean, minimalist style complement contemporary architecture

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Halogen

Color Finish: Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 16 in

Installation Type: Wall Mount

Length: 16 in

Material: Die Cast Aluminum

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 20

Width: 6 in