0 items

Hinkley Lighting 60 W 1-Light Medium in Olde Black

H1140OL

Color Finish

(Pricing is for Olde Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Olde Black
Color Finish Category
Blacks
Depth
9 in
Energy Star Compliant
No
Glass Type
Etched Amber
Height
13 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
Watts
60
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday