Hinkley Lighting

60 W 3-Light Medium Flush in Burnished Brass

Part #H4881BB  |  Manufacturer Part #4881BB

Color/Finish:
Burnished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • Striking and glamorous silhouette with luxe details and a rich finish makes a dramatic statement
  • Lifetime warranty on electrical wiring and components
  • Rich dark brass finish

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Burnished Brass

Color Finish Category: Brass Tones

Energy Star Compliant: No

Glass Type: Clear

Height: 8-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Style: [Traditional, Glam]

Material: Die Cast Aluminum

Number Of Lights: 3

Volts: 120V

Watts: 60

Width: 16 in