0 items

Hinkley Lighting Miley 60W 1-Light G9 Base Wall Sconce

H5050

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Miley
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-3/10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Etched
Height
6-1/2 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Material
Glass, Metal
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday