0 items

Hinkley Lighting 60W 1-Light Medium E-26 Base Outdoor Mini Wall Sconce

H2206

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 60W M Bulb Required
  • Cape Cod Exterior Lantern; Sienna Bronze
  • W: 7 1/4" H: 13 1/2" Ext: 8"

SPECIFICATIONS

ADA Compliant
No
Color Finish
Sienna Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
14 in
Light Bulb Base Type
Medium E-26
Material
Solid Brass
Number Of Lights
1
Power Source
Hardwired
Watts
60
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday