0 items

Hinkley Lighting Rigby 60W 1-Light Medium E-26 Base Wall Sconce

H4360

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Rigby
Color Finish
Buckeye Bronze
Color Finish Category
Bronze Tones
Depth
10 in
ETL Listed
No
Energy Star Compliant
No
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Industrial
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday