0 items

Hinkley Lighting Taylor 60W 2-Light Bath Vanity Fixture

H5022

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Taylor
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-1/2 in
Energy Star Compliant
No
Glass Type
Etched White
Height
6 in
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Material
Metal
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
18-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday