Hinkley Lighting

60W 2-Light Medium E-26 Base Flushmount Ceiling Fixture in Oil Rubbed Bronze

Part #H3851OZ  |  Manufacturer Part #3851OZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold and robust dark bronze finish

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 5 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 60

Width: 13 in