0 items

Hinkley Lighting Anchorage 60W 2-Light Wall Lantern

H1854

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Anchorage
Color Finish
Light Oiled Bronze
Color Finish Category
Bronze Tones
Depth
7-4/5 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
17-4/5 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Aluminum, Glass
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
9-3/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday