Hinkley Lighting

60W 3-Light Candelabra Chandelier in Polished Nickel

Part #H3033PN  |  Manufacturer Part #3033PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for vintage filament bulbs (not included)
  • This chain or cable hung fixture may be installed on any sloped ceiling.
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Classic, elegant lines and timeless details enhance a traditional space

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 35-1/4 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: [Traditional, Transitional, Rustic]

Material: Die Cast Aluminum

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 60

Width: 15-1/2 in