0 items

Hinkley Lighting Latitude 60W 4-Light Bath Vanity Fixture

H5654

Color Finish

Starting at $235.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Latitude
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Energy Star Compliant
No
Glass Type
Clear Beveled Inside-Etched
Height
5-1/2 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
26 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday