60W 4-Light Candelabra E-12 Base Outdoor Extra Large Wall Mount Sconce in Aged Zinc
60W 4-Light Candelabra E-12 Base Outdoor Extra Large Wall Mount Sconce in Aged Zinc
Frequently Purchased Together
Product Details
- Rich gray tone
- For complete warranty information visit https://www.hinkleylighting.com
- The Heritage Collection encompasses premium outdoor fixtures that pay tribute to the nostalgia of America's past while reinforcing Hinkley's philosophy of timeless, quality design.
- 12 year warranty on electrical wiring and components
- Classic lines and heritage details complement traditional architecture
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 10-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 25 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in